1/4IN VARIFLEX 300 RED
Description
1/4IN VARIFLEX RED 300WP HOSE ; MULTI-PURPOSE SBR 500FT/REEL
Part # 1/4IN VARIFLEX 300 RED
BDI # 423887
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Compressor Line | Industrial Air Service | Low Pressure Spray | Pneumatic Tool
Inside Diameter - Millimeter:
6.35
Color:
Red
4M4KH 440FT/REEL
Description
4M4KH XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 4M4KH 440FT/REEL
BDI # 1108178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
6.35
Color:
Black
GR16SC-04
Description
SR16SC-04 HIGH PRESSURE HOSE ; POR NON-RETURNABLE
Part # GR16SC-04
BDI # 17991752
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 23200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 2 Inch
Typical Use:
High Pressure Service
Inside Diameter - Millimeter:
6.35
Color:
Black
XR16SC-04x50BX EXT LIFE 100R16/857 2SC
Description
XR16SC-04INX50 HYDRAULIC HOSE ; SBR X-LIFE 50FT/BOX
Part # XR16SC-04x50BX EXT LIFE 100R16/857 2SC
BDI # 22082991
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4INX75FT INSTA-GRIP 300 BLACK
Description
1/4INX75FT INSTA-GRIP 300 BLACK HOSE ; POR MULTI-PURPOSE SYNTHETIC RUBBER CCT
Part # 1/4INX75FT INSTA-GRIP 300 BLACK
BDI # 24577013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece
Typical Use:
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Black