Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
Burst Pressure 24000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
6.35
Color:
Black
5C5EX50FT
Description
5C5E X50FT HYDRAULIC HOSE ; C5E HIGH-TEMP FLEXLINE 50/PACK
Part # 5C5EX50FT
BDI # 1110023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4INX400MM CM2T04 2WB MEGAFLEX 400BAR
Description
GATES 1/4INX400MM CM2T04 2WB MEGAFLEX 400BAR
Part # 1/4INX400MM CM2T04 2WB MEGAFLEX 400BAR
BDI # 15002850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
6.35