08B-1/Z=31 NR. PS09031
Description
SATI 08B-1/Z=31 NR. PS09031
Part # 08B-1/Z=31 NR. PS09031
BDI # 1405420
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
08B-2/Z=31 NR. PD09031
Description
SATI 08B-2/Z=31 NR. PD09031
Part # 08B-2/Z=31 NR. PD09031
BDI # 1405135
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
40TTA31-35-2
Description
40TTA31-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA31-35-2
BDI # 26381159
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
40TTA31-35-1
Description
40TTA31-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA31-35-1
BDI # 26376904
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore