H40B31F X 1-15/16
Description
H40B31 X 1-15/16 RLR CHAIN SPROCKET ; 40 CHAIN 31 TEETH TYPE B 1-15/16IN BORE
Part # H40B31F X 1-15/16
BDI # 21971850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Finished Bore
40P31
Description
40P31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 40P31
BDI # 323806
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9774
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571608
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Simplex Type
Global Part Number GPN:
569098
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Global Part Number GPN:
31648
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore