PHS 160-1A80
Description
PHS 160-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A80
BDI # 1290743
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
160U80
Description
160U80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 160U80
BDI # 312221
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9941
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Bushed
160A80H 31.302 SPECIAL
Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160A80H 31.302 SPECIAL
BDI # 21445047
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore
PHS 160-1C80
Description
PHS 160-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1C80
BDI # 1291878
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Rough Bore