Page 1 of 2

Next

Compare
PHS 240-1A54

COMPARE

PHS 240-1A54

Description
PHS 240-1A54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 240-1A54

BDI # 1292039

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C54

COMPARE

PHS 240-1C54

Description
PHS 240-1C54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 240-1C54

BDI # 1292244

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1C54T

COMPARE

RS240-1C54T

Description
RS240-1C54T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 240C54

BDI # 912966

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A54H

COMPARE

240A54H

Description
240A54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A54

BDI # 17159149

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A54

COMPARE

240A54

Description
240A54 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A54

BDI # 617810

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 51.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 53.31
Global Part Number GPN: 31575
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY