4MXT-XTPXBALE
Description
4MXT-XTP XBALE HYDRAULIC HOSE ; WIRE BRAID 6.4MMX14MM
Part # 4MXT-XTPXBALE
BDI # 25184785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
6.4
Color:
Black
4MXT-XTPXREEL
Description
4MXT-XTP XREEL HYDRAULIC HOSE ; WIRE BRAID 6.4MMX14MM
Part # 4MXT-XTPXREEL
BDI # 25184784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
6.4
Color:
Black
4PROXTXREEL
Description
4PROXT XREEL HYDRAULIC HOSE ; PRO SERIES PROXT WIRE BRAID
Part # 4PROXTXREEL
BDI # 24765283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
6.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
2500 PSI | 172.4 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
7.9
Color:
Black
4MXTXBALE
Description
4MXT XBALE HYDRAULIC HOSE ; MXT MEGASYS WIRE BRAID
Part # 4MXTXBALE
BDI # 24765271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
6.4
Color:
Black