P568M30-SDS
Description
P568M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P568M30-SDS
BDI # 610425
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577635
Pitch Diameter - Millimeter:
142.6
P568M30-2012
Description
P568M30-2012 SPROCKET ; 56 TEETH 8MM PITCH X 1.18" BELT WD
Part # P568M30-2012
BDI # 610426
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.876
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577725
Pitch Diameter - Millimeter:
142.6
P568M20-SDS
Description
P568M20-SDS SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P568M20-SDS
BDI # 610423
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577531
Pitch Diameter - Millimeter:
142.6
P568M85-SK
Description
P568M85-SK SPROCKET ; 85MM BELT WID 8MM BELT PIT 8M-85
Part # P568M85-SK
BDI # 610430
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577686
Pitch Diameter - Millimeter:
142.6
P568M50-SK
Description
P568M50-SK SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P568M50-SK
BDI # 610427
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577634
Pitch Diameter - Millimeter:
142.6