6F25C TL HUB

COMPARE

6F25C TL HUB

Description
6F25C TL HUB WELD ON HUB ; NON RETURNABLE

DODGE

Part # 6F25C TL HUB

BDI # 269394

Features

Pilot Diameter - Millimeter: 109.55
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.625
Length Thru Bore - Millimeter: 38.887

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 0.688
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : Available to order
Loading Price
QTY
S1U-DI-075M

COMPARE

S1U-DI-075M

Description
S1U-DI-075M DBL INTERLOCK BRG ; NON RETURNABLE

DODGE

Part # S1U-DI-075M

BDI # 241117

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5.625
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Other Features: Double Row | Double Interlock | With Set Screw | 141.3MM Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY