PHS 05B-1A57

COMPARE

PHS 05B-1A57

Description
PHS 05B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A57

BDI # 1284463

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.717

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.85
Pitch Diameter - Millimeter: 145.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B57

COMPARE

PHS 05B-1B57

Description
PHS 05B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B57

BDI # 1284529

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 5.717
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.85
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 145.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY