N5936-24T-30MM-1KW2SS-POM 114-699-9
Description
N5936-24T_30MM_1KW2SS_POM (10028492)
Part # 10028492
BDI # 24111921
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.882
Outside Diameter - Millimeter:
149.4
Pitch Diameter - Millimeter:
147.35
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T-25MM-1KW2SS-POM 114-699-8
Description
N5936-24T-25MM-1KW2SS-POM 114-699-8 ; POR MTO NON-SPLIT SPROCKET
Part # N5936-24T-25MM-1KW2SS-POM 114-699-8
BDI # 24111919
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.882
Outside Diameter - Millimeter:
149.4
Pitch Diameter - Millimeter:
147.35
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore