Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.494
Other Features:
Burst Pressure 22000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
7.95
Color:
Black
4TH8 250FT/CARTON
Description
4TH8 XCTN HYDRAULIC HOSE ; 1/4" ID .63" OD 5000PSI
Part # 4TH8 250FT/CARTON
BDI # 1108654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.494
Other Features:
2 Polyester Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
6.35
Color:
Black
5/16IN CM2T05 2WB MEGAFLEX 350BAR
Description
GATES 5/16IN CM2T05 2WB MEGAFLEX 350BAR
Part # 5/16IN CM2T05 2WB MEGAFLEX 350BAR
BDI # 1481354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.494
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Construction Machines | Agriculture | Forestry | Road Transport
Inside Diameter - Millimeter:
7.95
Color:
Black
5M5K-MTF 350FT/REEL
Description
5M5K-MTF XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 5M5K-MTF 350FT/REEL
BDI # 1110372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.494
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 22 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
7.95
Color:
Black
6C5EX50FT
Description
6C5E X50FT HYDRAULIC HOSE ; C5E HIGH-TEMP FLEXLINE 50/PACK
Part # 6C5EX50FT
BDI # 1112634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.494
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Black