Page 1 of 31

Next

Compare
H80B17 X 2-3/8 KW 2SS

COMPARE

H80B17 X 2-3/8 KW 2SS

Description
H80B17 X 2-3/8 KW 2SS RLR CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # H80B17 X 2-3/8 KW 2SS

BDI # 26404493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1BH17

COMPARE

PHS 80-1BH17

Description
PHS 80-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1BH17

BDI # 1292200

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HT80B17

COMPARE

HT80B17

Description
HT80B17 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B17

BDI # 913641

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Global Part Number GPN: 572211
Pitch Diameter - Millimeter: 138.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B17H 3/4 NO KW

COMPARE

80B17H 3/4 NO KW

Description
80B17H 3/4 NO KW RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH HARDENED 3/4" BORE

MARTIN SPROCKET & GR

Part # 80B17H 3/4 NO KW

BDI # 21920407

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.442

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.949
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B17 X 3-1/8 STD KW 2SS

COMPARE

D80B17 X 3-1/8 STD KW 2SS

Description
D80B17 X 3-1/8 STD KW 2SS CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # D80B17 X 3-1/8 STD KW 2SS

BDI # 24956811

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY