08B-2/Z=36 NR. PD09036
Description
SATI 08B-2/Z=36 NR. PD09036
Part # 08B-2/Z=36 NR. PD09036
BDI # 1405140
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
08B-1/Z=36 NR. PS09036
Description
SATI 08B-1/Z=36 NR. PS09036
Part # 08B-1/Z=36 NR. PS09036
BDI # 1405425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40BS36ZP X 3/4
Description
40BS36ZP X 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS36ZP X 3/4
BDI # 21445252
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571321
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
40B36H X 7/8IN 3/16KW 2SS
Description
40B36H X 7/8IN 3/16KW 2SS SPROCKET ; MTO
Part # 40B36H X 7/8IN 3/16KW 2SS
BDI # 25855966
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore