Page 1 of 23

Next

Compare
E40Q36H

COMPARE

E40Q36H

Description
E40Q36H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E40Q36H

BDI # 608526

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.015
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571321
Pitch Diameter - Millimeter: 145.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40B36 2-3/8

COMPARE

D40B36 2-3/8

Description
D40B36 2-3/8 RLR CHAIN SPROCKET ; 36 TEETH 6.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D40B36 2-3/8

BDI # 21552170

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B36 X 1.13 MTO

COMPARE

40B36 X 1.13 MTO

Description
40B36 X 1.13 MTO RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 40B36 X 1.13 MTO

BDI # 24341148

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
41SDS36

COMPARE

41SDS36

Description
41SDS36 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 41SDS36

BDI # 620715

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.015
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30967
Pitch Diameter - Millimeter: 145.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2TB36

COMPARE

PHS 40-2TB36

Description
PHS 40-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB36

BDI # 1287766

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.015
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 145.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY