AN 24
        
            Description
            
            AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS
    
Part # AN 24
BDI # 1353819
Features
        
                            Thread Size:
                            
                                4.716-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.13
                        
        
                            Outside Diameter - Millimeter:
                            
                                155.702
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                0.823
                        
        
                            Nominal Thickness - Millimeter:
                            
                                20.904
                        
        
Features
        
                            Thread Size:
                            
                                5.106-12
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.13
                        
        
                            Outside Diameter - Millimeter:
                            
                                155.702
                        
        
                            Threads per Inch:
                            
                                12
                        
        
                            Nominal Thickness - Inch:
                            
                                0.885
                        
        
                            Nominal Thickness - Millimeter:
                            
                                22.479
                        
        
LS225 IN-SHEAR SPIDER 6 PIN
        
            Description
            
            LS225 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 6.13" OD URETHANE
    
Part # LS225-JAW IN SHEAR SPDR-URE
BDI # 596850
Features
        
                            Component:
                            
                                Spider
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Urethane
                        
        
                            Outside Diameter - Inch:
                            
                                6.13
                        
        
                            Outside Diameter - Millimeter:
                            
                                155.702
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                4200In-Lbs
                        
        
LS225 IN-SHEAR SPIDER AND RING
        
            Description
            
            LS225 IN-SHEAR SPIDER/RING CPLG ELEMENT ; STAINLESS STEEL
    
Part # LS225 IN-SHEAR SPIDER AND RING
BDI # 597270
Features
        
                            Component:
                            
                                Spider
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Urethane
                        
        
                            Outside Diameter - Inch:
                            
                                6.13
                        
        
                            Outside Diameter - Millimeter:
                            
                                155.702
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element | With Ring
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                4200In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter