3/8INX50FT F5 AIR BLUE 3/8MNPT
Description
3/8INX50FT F5 AIR BLUE 3/8MNPT HOSE ; NON-RETURNABLE 50'L POLY FIBER
Part # 3/8INX50FT F5 AIR BLUE 3/8MNPT
BDI # 422824
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Construction and Manufacturing
Inside Diameter - Millimeter:
9.525
Color:
Blue
Product Name:
Hose Assembly
3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT
Description
3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT HOSE ; NON-RETURNABLE 25'L POLY FIBER
Part # 3/8INX25FT F5 AIR BLUE 3/8X1/4MNPT
BDI # 422932
Features
Length - Feet:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Construction and Manufacturing
Inside Diameter - Millimeter:
9.525
Color:
Blue
Product Name:
Hose Assembly
AKL.03Y07-HLG
Description
AKL.03Y07-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE
Part # AKL.03Y07-HLG
BDI # 1171806
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.652
Height - Inch:
0.375
Bore 2 - Inch:
0.38
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Other Features:
Single Row
Cage Material:
Steel
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
Synthetic Fiber Reinforcement | Burst Pressure 9000 PSI | 25FT Minimum Length | Maximum 3 Piece | Bend Radius 2 Inch
Typical Use:
Blowout Preventer | Construction Machinery | Hydraulic Lift | Lube Line | Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange
6MEGATECH250 350FT/REEL
Description
NOT AVAILABLE IN HUNGARY
Part # 6MEGATECH250 350FT/REEL
BDI # 1113357
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 1.8 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
9.525