P18-3M-09AL

COMPARE

P18-3M-09AL

Description
P18-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9

GATES

Part # P18-3M-09AL

BDI # 1125503

Features

Pitch Diameter - Inch: 0.677
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Metric
Outside Diameter - Inch: 0.647
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 17.196
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY