Page 1 of 3

Next

Compare
M7315EAHL

COMPARE

M7315EAHL

Description
M7315EAHL BEARING OUTER RING ; NON RETURNABLE 160.071 MM OD X 46 MM W

NTN

Part # M7315EAHL

BDI # 17147994

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.302
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452542
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1315EAHL

COMPARE

M1315EAHL

Description
M1315EAHL BEARING OUTER RING ; 160.071 MM OD X 37 MM W

NTN

Part # M1315EAHL

BDI # 17147954

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.302
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452444
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR67315EAHXW919

COMPARE

MR67315EAHXW919

Description
MR67315EAHXW919

NSK

Part # MR67315EAHXW919

BDI # 19373475

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.302
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M7315EAHX

COMPARE

M7315EAHX

Description
M7315EAHX

NSK

Part # M7315EAHX

BDI # 19373005

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.302
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1315CAH

COMPARE

M1315CAH

Description
M1315CAH BEARING OUTER RING ; 160.071 MM OD X 37 MM W

NTN

Part # M1315CAH

BDI # 1222586

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.302
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452442
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY