08B-2/Z=38 NR. PD09038
Description
SATI 08B-2/Z=38 NR. PD09038
Part # 08B-2/Z=38 NR. PD09038
BDI # 1405142
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
PHS 08B-1TBH38
Description
PHS 08B-1TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH38
BDI # 1285223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.334
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
40B38FH X 3/4
Description
40B38FH X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 38T 3/4" BORE W/HARDENED TEETH
Part # 40B38FH X 3/4
BDI # 17159358
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
38790
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore