Page 1 of 9

Next

Compare
3714MG125BF-F2.375

COMPARE

3714MG125BF-F2.375

Description
3714MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3714MG125BF-F2.375

BDI # 922574

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 164.897
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
3714MG90AF-3020

COMPARE

3714MG90AF-3020

Description
3714MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3714MG90AF-3020

BDI # 922579

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3714MG68AF-3020

COMPARE

3714MG68AF-3020

Description
3714MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3714MG68AF-3020

BDI # 922578

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3714MG90BF

COMPARE

3714MG90BF

Description
3714MG90BF ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3714MG90BF

BDI # 922580

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 192.024
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 164.897
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX-37S-37

COMPARE

14MX-37S-37

Description
14MX-37S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 14MX-37S-37

BDI # 1094930

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY