PX70 TL 1610
Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB
Part # PX70 TL 1610
BDI # 239711
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.39
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
2060B25H
Description
2060B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B25H
BDI # 17159078
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572712
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.032
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch | 25MM Plain Bore
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore
2060A25H
Description
2060A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A25H
BDI # 17159060
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572423
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
6.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35866
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Rough Bore