Page 1 of 2

Next

Compare
D06B52 X 25MM KW 2SS

COMPARE

D06B52 X 25MM KW 2SS

Description
D06B52 X 25MM KW 2SS ROLLER CHAIN SPRKT ; 25MM BORE 52T 2SS 8MM X 3.3MM KW

MARTIN SPROCKET & GR

Part # D06B52 X 25MM KW 2SS

BDI # 23660457

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.425
Other Features: Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 157.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D06B52

COMPARE

D06B52

Description
D06B52 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D06B52

BDI # 607158

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.425
Other Features: Duplex Type
Global Part Number GPN: 569008
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2B52

COMPARE

PHS 35-2B52

Description
PHS 35-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B52

BDI # 1287472

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B52

COMPARE

PHS 35-3B52

Description
PHS 35-3B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B52

BDI # 1287528

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2B52

COMPARE

PHS 06B-2B52

Description
PHS 06B-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-2B52

BDI # 1284825

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY