Page 1 of 3

Next

Compare
RS35-1A52T

COMPARE

RS35-1A52T

Description
35A52 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS35-1A52T

BDI # 911635

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS35-1B52T

COMPARE

RS35-1B52T

Description
RS35-1B52T SPROCKET ; SB 5/8"

TSUBAKI

Part # RS35-1B52T

BDI # 912410

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B52

COMPARE

PHS 35-3B52

Description
PHS 35-3B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B52

BDI # 1287528

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T35B52

COMPARE

T35B52

Description
T35B52 SPROCKET ; SB 11/16"

TSUBAKI

Part # T35B52

BDI # 913656

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D06B52 X 25MM KW 2SS

COMPARE

D06B52 X 25MM KW 2SS

Description
D06B52 X 25MM KW 2SS ROLLER CHAIN SPRKT ; 25MM BORE 52T 2SS 8MM X 3.3MM KW

MARTIN SPROCKET & GR

Part # D06B52 X 25MM KW 2SS

BDI # 23660457

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 6.211
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.425
Other Features: Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 157.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY