K15008AR0
Description
KDN.K15008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K15008AR0
BDI # 22923593
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K15008CP0
Description
KDN.K15008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K15008CP0
BDI # 22923597
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
6.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K15008XP0
Description
KDN.K15008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K15008XP0
BDI # 22923601
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566530
Number of Rows of Rollers:
Quadruple Row
K14013CP0
Description
K14013CP0 RADIAL CONTACT BALL BEARING ; POR NON RETURNABLE
Part # K14013CP0
BDI # 22923574
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
6.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing