Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.12
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
52.32
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.12
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
84.58
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed