Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
W3814M20-SF
Description
W3814M20-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M20-SF
BDI # 613021
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577940
Pitch Diameter - Millimeter:
169.34
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577449
Pitch Diameter - Millimeter:
169.34
W3814M90-MPB
Description
W3814M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M90-MPB
BDI # 613025
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577944
Pitch Diameter - Millimeter:
169.34
W3814M65-MPB
Description
W3814M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M65-MPB
BDI # 613023
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577942
Pitch Diameter - Millimeter:
169.34