3/8X1500 BLACK GOLD POWER BRAID 2-WIRE
Description
6PB5000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1500FT/REL
Part # 3/8X1500 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 Wire Braid | Burst Pressure 20000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8 FRONTIER RED 300 50FT
Description
3/8 FRONTIER RED 300 50FT HOSE ; NON-RETURNABLE MULTI-PURPOSE SBR
Part # 3/8 FRONTIER RED 300 50FT
BDI # 422901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8INX500FT XTREME 300 AR RED
Description
3/8X500CL PLANT XTRM 300AR RED ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 3/8INX500FT XTREME 300 AR RED
BDI # 20542097
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
9.525
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Bend Radius 3 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Typical Use:
Open and Outside Area | Well Ventilated Factory Building
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8INXREEL XTREME 300 AR RED
Description
3/8X500 PLANT XTREM 300 AR RED ; NON-RETURNABLE 500FT/REEL
Part # 3/8INXREEL XTREME 300 AR RED
BDI # 20542099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
9.525
Color:
Red