Features
Pilot Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
5
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.875
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
127
WA35 TL HUB
Description
WA35 TL HUB ; 6-3/4" OD BUSHED 6-1/4" PILOT DIA
Part # WA35 TL HUB
BDI # 269416
Features
Pilot Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.5
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
127
QMMC18J307SM
Description
QMMC18J307SM CARTRIDGE SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMC18J307SM
BDI # 762467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
102.362
Length Thru Bore - Inch:
4.03
Other Features:
Double Row | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
4 B 64 TB
Description
4 B 64 TB V-BELT SHEAVE ; 4GR B 6.4" PD BORED FOR 2517 TAPERLOCK
Part # 4 B 64 TB
BDI # 619193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
580946
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
Features
Thread Size:
5.106-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.885
Nominal Thickness - Millimeter:
22.479