P4014M115-MPB
Description
P4014M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755520
Part # P4014M115-MPB
BDI # 24303224
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
P4014M85-SF
Description
P4014M85-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755528
Part # P4014M85-SF
BDI # 24303240
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
P4014M170-MPB
Description
P4014M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755522
Part # P4014M170-MPB
BDI # 24303228
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
P4014M55-SF
Description
P4014M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755526
Part # P4014M55-SF
BDI # 24303236
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
P4014M115-SF
Description
P4014M115-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755521
Part # P4014M115-SF
BDI # 24303226
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed