Page 1 of 9

Next

Compare
8020 3 1/8

COMPARE

8020 3 1/8

Description
8020 3 1/8 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 3 1/8

BDI # 625422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 X 3

COMPARE

8020 X 3

Description
8020 X 3 COUPLING HUB ; 3" BORE 20T CHAIN NO.80

MARTIN SPROCKET & GR

Part # 8020 X 3

BDI # 23706593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020TBF

COMPARE

8020TBF

Description
8020TBF CHAIN CPLG HUB ; 5-3/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 8020TBF

BDI # 625427

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 X 1-1/8 MPB

COMPARE

8020 X 1-1/8 MPB

Description
8020 X 1-1/8 MPB CHAIN COUPLING HALF

TSUBAKI

Part # 8020 X 1-1/8 MPB

BDI # 22372977

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | 1-1/8" Plain Bore
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 2 11/16

COMPARE

8020 2 11/16

Description
8020 2 11/16 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 2 11/16

BDI # 625418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY