Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Duplex Type
Global Part Number GPN:
570331
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
D140B11 X 2-1/4 1/2 KW/SS
Description
D140B11 X 2-1/4 1/2 KW/SS SPROCKET ; ROLLERCHAIN SPROCKET 1-3/4IN PITCH
Part # D140B11 X 2-1/4 1/2 KW/SS
BDI # 21515979
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore
H140B11F X 2-1/2
Description
H140B11 X 2-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 11 TEETH TYPE B 2-1/2IN BORE
Part # H140B11F X 2-1/2
BDI # 21971746
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore
H140B11F X 2-3/4
Description
H140B11 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 11 TEETH TYPE B 2-3/4IN BORE
Part # H140B11F X 2-3/4
BDI # 21971748
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore
140BS11 X 2 1/2KW
Description
140BS11 X 2 1/2KW CHAIN SPROCKET
Part # 140BS11 X 2 1/2KW
BDI # 25183425
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Finished Bore