08B-1/Z=43 NR. CS09043

COMPARE

08B-1/Z=43 NR. CS09043

Description
SATI 08B-1/Z=43 NR. CS09043

SATI

Part # 08B-1/Z=43 NR. CS09043

BDI # 840226

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.075
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1B43

COMPARE

PHS 08B-1B43

Description
PHS 08B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B43

BDI # 1285130

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A43

COMPARE

PHS 08B-1A43

Description
PHS 08B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A43

BDI # 1285010

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.075
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B43T

COMPARE

RS08B-1B43T

Description
08BB43 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1B43T

BDI # 920638

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.075
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A43T

COMPARE

RS08B-1A43T

Description
08BA43 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1A43T

BDI # 920598

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.075
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY