16T2.5/24-2 NR. 16T2024
Description
SATI 16T2.5/24-2 NR. 16T2024
Part # 16T2.5/24-2 NR. 16T2024
BDI # 1404102
Features
Pitch Diameter - Inch:
0.754
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.73
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.15
Mounting Method:
Rough Bore