Page 1 of 18

Next

Compare
E60Q28H

COMPARE

E60Q28H

Description
E60Q28H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E60Q28H

BDI # 608666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.106
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571373
Pitch Diameter - Millimeter: 170.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3B28

COMPARE

PHS 12B-3B28

Description
PHS 12B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3B28

BDI # 1286200

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.698

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.106
Pitch Diameter - Millimeter: 170.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2TB28

COMPARE

PHS 60-2TB28

Description
PHS 60-2TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2TB28

BDI # 1288385

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.106
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 170.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H60A28

COMPARE

H60A28

Description
H60A28 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 28T A-PLATE W/HT

TSUBAKI

Part # H60A28

BDI # 913809

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.698

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.106
Pitch Diameter - Millimeter: 170.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60SK28H

COMPARE

60SK28H

Description
60SK28H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 60SK28H

BDI # 623662

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.106
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31089
Pitch Diameter - Millimeter: 170.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY