Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.291
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
40BS44 1 3/16
Description
40BS44 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS44 1 3/16
BDI # 619934
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Global Part Number GPN:
33678
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
40BS44 1 7/16
Description
40BS44 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS44 1 7/16
BDI # 619935
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Global Part Number GPN:
34466
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
40P44
Description
40P44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40P44
BDI # 323817
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9785
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
D40B44 DRG C-18707
Description
D40B44 DRG C-18707 SPROCKET ; 1/2IN PITCH 44 TEETH STEEL
Part # D40B44 DRG C-18707
BDI # 21445501
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore