40BTL45H
Description
40BTL45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 40BTL45H
BDI # 17159396
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38065
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
41B45 1-1/8 KW SS
Description
41B45 1-1/8 KW SS ROLLER CHAIN SPROCKET ; 1-1/8" BORE
Part # 41B45 1-1/8 KW SS
BDI # 23843766
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30442
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
40BS45 1 3/16
Description
40BS45 1 3/16 ROLLER CHAIN SPROCKET ; 40 CHAIN 45T B-HUB ONE SIDE 1.188" FB
Part # 40BS45 1 3/16
BDI # 619942
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
33679
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore