75G-8M-62-3020
Description
75G-8M-62-3020 TAPER LOCK SPROCKET ; 8M SERIES BELT 75 TEETH
Part # 75G-8M-62-3020
BDI # 21506915
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
62
75G-8M-12-2012
Description
75G-8M-12-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 75G-8M-12-2012
BDI # 420640
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577287
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
75G-8M-21-2517
Description
75G-8M-21-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 75G-8M-21-2517
BDI # 420641
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577279
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed