Page 1 of 2

Next

Compare
RS08B-1B46T

COMPARE

RS08B-1B46T

Description
08BB46 ; POR SPROCKET Z=46

TSUBAKI

Part # RS08B-1B46T

BDI # 920641

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.563
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B46

COMPARE

08B46

Description
08B46 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 08B46

BDI # 23072522

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A46

COMPARE

PHS 08B-1A46

Description
PHS 08B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A46

BDI # 1285014

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A62

COMPARE

PHS 06B-1A62

Description
PHS 06B-1A62 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A62

BDI # 1284590

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.404

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 188.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A46T

COMPARE

RS08B-1A46T

Description
08BA46 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1A46T

BDI # 920601

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.563
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY