10B-1/Z=37 NR. PS10037
Description
SATI 10B-1/Z=37 NR. PS10037
Part # 10B-1/Z=37 NR. PS10037
BDI # 1405460
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
Simplex Type
Global Part Number GPN:
569004
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Global Part Number GPN:
31739
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
50BS37 1-5/8
Description
50BS37 1-5/8 RLR CHAIN SPROCKET ; 37 TEETH 7.72" OUTSIDE DIA
Part # 50BS37 1-5/8
BDI # 21552023
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Bushed