PHS 06B-1A64

COMPARE

PHS 06B-1A64

Description
PHS 06B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A64

BDI # 1284591

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B64

COMPARE

PHS 06B-1B64

Description
PHS 06B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B64

BDI # 1284694

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.643
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.803
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY