Page 1 of 4

Next

Compare
1/2IN POWERCLEAN 2500 BLACK 300FT/REEL

COMPARE

1/2IN POWERCLEAN 2500 BLACK 300FT/REEL

Description
4657 2408 ; POWRCLEAN 2500 1/2 2500PSI

GATES

Part # 1/2IN POWERCLEAN 2500 BLACK 300FT/REEL

BDI # 18201699

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.8
Outside Diameter - Millimeter: 20.3
Other Features: 30 Inch HG Vacuum Rating | Bend Radius 3.5 Inch
Typical Use: Pressure Wash

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8PROXTXREEL

COMPARE

8PROXTXREEL

Description
NOT AVAILABLE IN US

GATES

Part # 8PROXTXREEL

BDI # 23710035

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.8
Outside Diameter - Millimeter: 20.3
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use: Agriculture | Construction | Mining | Manufacturing

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
6EFG4K-XTFXREEL

COMPARE

6EFG4K-XTFXREEL

Description
NOT AVAILABLE IN US

GATES

Part # 6EFG4K-XTFXREEL

BDI # 22493156

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.8
Outside Diameter - Millimeter: 20.3
Other Features: 4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
6EFG6KX100REEL

COMPARE

6EFG6KX100REEL

Description
6EFG6K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE 100FT/REL

GATES

Part # 6EFG6KX100REEL

BDI # 25166570

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.8
Outside Diameter - Millimeter: 20.3
Other Features: 6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY
6EFG6KXREEL

COMPARE

6EFG6KXREEL

Description
6EFG6KXREEL HYDRAULIC HOSE ; 3/8" ID 0.8" OD 6000PSI 300FT/REL

GATES

Part # 6EFG6KXREEL

BDI # 22150922

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.8
Outside Diameter - Millimeter: 20.3
Other Features: 6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY