Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore
15BSS16
Description
15BSS16 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54184
BDI # 173201
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.756
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.808
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
19.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.756
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.808
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
19.202
Mounting Method:
Rough Bore