Page 1 of 88

Next

Compare
50 HRB HUB OMEGA 7300680

COMPARE

50 HRB HUB OMEGA 7300680

Description
50 HRB HUB OMEGA 7300680 ; NON-RETURNABLE

REXNORD

Part # 50 HRB HUB OMEGA 7300680

BDI # 18140790

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.125

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : In stock
Loading Price
QTY
XW-6 1/2

COMPARE

XW-6 1/2

Description
XW-6 1/2 THRUST BALL BEARING ; 6-1/2" BORE 1 6-5/8" BORE 2 8-1/8" OD

CONSOLIDATED BEARING

Part # XW-6 1/2

BDI # 210949

Features

Height - Millimeter: 31.75
Bore 1 - Inch: 6.5
Bore 2 - Millimeter: 168.275
Height - Inch: 1.25
Bore 2 - Inch: 6.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
JB075CP0

COMPARE

JB075CP0

Description
JB075CP0 THIN SECTION BALL BEARING ; 7.5" ID X 8.125" OD X 0.3125" WID

RBC BEARINGS

Part # JB075CP0

BDI # 23209239

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 8.125

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMC9307

COMPARE

MMC9307

Description
MMC-9307 ; POR MTO

REXNORD

Part # MMC9307

BDI # 18145048

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Length Thru Bore - Millimeter: 129.388
Length Thru Bore - Inch: 5.094
Other Features: Double Row | Self Aligning | Extra Heavy Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
QMMC20J315SEC

COMPARE

QMMC20J315SEC

Description
QMMC20J315SEC CARTRIDGE SPH RLR BRG

TIMKEN

Part # QMMC20J315SEC

BDI # 784483

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Length Thru Bore - Millimeter: 116.586
Length Thru Bore - Inch: 4.59
Other Features: Double Row | Viton Seal

Housing Style: Cartridge Unit
Housing Material: Cast Steel
Mounting Method: Eccentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY