8M4K 220FT/REEL
Description
8M4K XREEL HYDRAULIC HOSE ; M4K MEGA4000 SAE 100R19
Part # 8M4K 220FT/REEL
BDI # 1116579
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
12.7
Color:
Black
8G2XH 330FT/REEL
Description
8G2XH XREEL HYDRAULIC HOSE ; G2XH 2-WIRE BRAID XTREME HEAT SAE 100R2
Part # 8G2XH 330FT/REEL
BDI # 1116074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 7 Inch | Burst Pressure 17000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Blue
8G2LX50FT
Description
8G2L X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 8G2LX50FT
BDI # 1116068
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 7 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
8MEGATECH3000 350FT/REEL
Description
8MEGATECH 3000 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 8MEGATECH3000 350FT/REEL
BDI # 1116787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
12.7
8MEGATECHG5TB 350FT/REEL
Description
8MEGATECH G5TB XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 8MEGATECHG5TB 350FT/REEL
BDI # 1116789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Blue