P4814M85-E
Description
P4814M85-E SPROCKET ; 48 TEETH 14MM PITCH X 3.346" BELT WD
Part # P4814M85-E
BDI # 610369
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577690
Pitch Diameter - Millimeter:
213.9
P4814M55-E
Description
P4814M55-E SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P4814M55-E
BDI # 610367
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577663
Pitch Diameter - Millimeter:
213.9
P4814M115-E
Description
P4814M115-E SPROCKET ; 115MM BELT WID 14MM BELT PIT 14M-115
Part # P4814M115-E
BDI # 610360
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
374987
Pitch Diameter - Millimeter:
213.9