PHS 06B-1A70
Description
PHS 06B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A70
BDI # 1284592
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
PHS 06B-1B70
Description
PHS 06B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B70
BDI # 1284695
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
PHS 35-2TB70
Description
PHS 35-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB70
BDI # 1287507
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
D06BTB70
Description
D06BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB70
BDI # 607130
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570796
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
35H70
Description
35H70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 35H70
BDI # 323801
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10392
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed