Page 1 of 4

Next

Compare
2052B20

COMPARE

2052B20

Description
2052B20 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052B20

BDI # 617466

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 7.991
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.64
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35841
Pitch Diameter - Millimeter: 202.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2052A20

COMPARE

2052A20

Description
2052A20 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052A20

BDI # 617447

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 7.991
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.64
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 571130
Pitch Diameter - Millimeter: 202.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10020TBF

COMPARE

10020TBF

Description
10020TBF CHAIN CPLG HUB ; 6.719" HUB DIA BUSHED

MARTIN SPROCKET & GR

Part # 10020TBF

BDI # 614437

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10020 3 7/16

COMPARE

10020 3 7/16

Description
10020 3 7/16 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 10020 3 7/16

BDI # 614434

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10020 3 3/8

COMPARE

10020 3 3/8

Description
10020 3 3/8 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 10020 3 3/8

BDI # 614433

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY