PB36MXL012

COMPARE

PB36MXL012

Description
PB36MXL012 TIMING PULLEY ; 0.897" OD 0.917" PITCH DIA 0.38" BORE

GATES

Part # PB36MXL012

BDI # 1126051

Features

Pitch Diameter - Inch: 0.917
Flange Outside Diameter - Millimeter: 28.067
Inch - Metric: Inch
Outside Diameter - Inch: 0.897
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 23.292
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB36MXL025

COMPARE

PB36MXL025

Description
PB36MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB36MXL025

BDI # 1126052

Features

Pitch Diameter - Inch: 0.917
Flange Outside Diameter - Millimeter: 28.067
Inch - Metric: Inch
Outside Diameter - Inch: 0.897
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 23.292
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY