Page 1 of 6

Next

Compare
140B14H

COMPARE

140B14H

Description
140B14H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140B14H

BDI # 17158699

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.717
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 199.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B14

COMPARE

140B14

Description
140B14 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B14

BDI # 615580

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.717
Global Part Number GPN: 35988
Pitch Diameter - Millimeter: 199.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140BS14 X 3-1/4 KW 2SS

COMPARE

140BS14 X 3-1/4 KW 2SS

Description
140BS14 X 3-1/4 KW 2SS CHAIN SPROCKET ; 14T 140CHAIN

MARTIN SPROCKET & GR

Part # 140BS14 X 3-1/4 KW 2SS

BDI # 23125753

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.717
Other Features: With Set Screw
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B14F X 2-15/16

COMPARE

H140B14F X 2-15/16

Description
H140B14 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H140B14F X 2-15/16

BDI # 21971762

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.717
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B14H X 2-3/4

COMPARE

D140B14H X 2-3/4

Description
D140B14H X 2-3/4 ROLLER CHAIN SPROCKET ; 8.72" OD X 3-3/4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B14H X 2-3/4

BDI # 21558776

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.717
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY